SUPER MET-AL 41107 Fine X Pump Action Paint Pen, Brown, 120PK | AJ8FNE

SUPER MET-AL 41107 Fine X Pump Action Paint Pen, Brown, 120PK

Item: AJ8FNE Model: 41107
In Stock

Get it by Monday, Sep 29

€874.80 /pkg. of 120
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Paint Marker
Base Material Oil
Color Brown
Marker Type Permanent
Temp. Range -50°F to +150°F
Tip Material Fiber
Tip Size 2.3 mm

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • SKM Manufacturer

Product Variants

ProductModelColorTip SizeTemp. RangeMarker TypeTip MaterialBase MaterialPkg. Qty.Price
SUPER MET-AL 41003 Oil Based Fine Line Marker, Black, 144PK | AJ8FKH 41003Black1.2 mm-50°F to +150°FPermanentFiberOil144€698.76
SUPER MET-AL 41001 Oil Based Fine Line Marker, Blue, 144PK | AJ8FKL 41001Blue1.2 mm-50°F to +150°FPermanentFiber-144€698.76
SUPER MET-AL 41014 Oil Based Fine Line Marker, Metallic Gold, 144PK | AJ8FKN 41014Gold1.2 mm-50°F to +150°FPermanent-Oil144€698.76
SUPER MET-AL 41103 Fine X Pump Action Paint Pen, Red, 120PK | AJ8FNA 41103Red2.3 mm-50°F to +150°FPermanentFiberOil120€874.80
SUPER MET-AL 41105 Fine X Pump Action Paint Pen, Green, 120PK | AJ8FNC 41105Green2.3 mm-50°F to +150°FPermanentFiberOil120€874.80
SUPER MET-AL 41109 Fine X Pump Action Paint Pen, Metallic Gold, 120PK | AJ8FNG 41109Gold2.3 mm-50°F to +150°FPermanentFiberOil120€874.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER MET-AL 41107 Fine X Pump Action Paint Pen, Brown, 120PK
€874.80 /pack