SUPER MET-AL 04510 Ultra Violet Marker, Clear Water Base, 144PK | AJ8FLC

SUPER MET-AL 04510 Ultra Violet Marker, Clear Water Base, 144PK

Item: AJ8FLC Model: 04510
In Stock

Get it by Monday, Sep 29

€1,166.40 /pkg. of 144
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item UV Marker
Base Color Clear
Color Clear Water Base
Marker Type Removable
Temp. Range -50°F to +150°F
Tip Material Fiber

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • SKM Manufacturer

Product Variants

ProductModelColorTip MaterialBase ColorBase MaterialPkg. Qty.Price
SUPER MET-AL W4500 Ultra Violet Marker, White Oil Base, 144PK | AJ8FLB W4500WhiteFiber-Oil144€1,166.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER MET-AL 04510 Ultra Violet Marker, Clear Water Base, 144PK
€1,166.40 /pack