SUMNER 783980 Portable Welding Table 40 x 24 600 Lb Cap | AA8NKG 19F661

SUMNER 783980 Portable Welding Table 40 x 24 600 Lb Cap

Item: AA8NKG Model: 783980Cross Ref: 19F661
In Stock

Get it by Monday, Sep 29

€462.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Welding Table
Color Yellow
Construction Steel
Finish Zinc Plated , Zinc Plating
Frame Color Yellow
Frame Finish Zinc Plating
Number Of Drawers 0
Overall Depth 24"
Overall Width 40"
Portability Portable
Table Surface Height (minimum) 36"
Work Surface Depth 24"
Work Surface Thickness 1.13"
Work Surface Width 40"

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)11.68
Ship length (cm)114.3
Ship width (cm)65.02
HS code9403200030
Country of OriginUS

Product Details:

    • Work Surface Thickness (1-1/8")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUMNER 783980 Portable Welding Table 40 x 24 600 Lb Cap
€462.42 /unit