STURTEVANT RICHMONT 810587 Torque Screwdriver 1/4 2 to 36 inch-lbs | AH7MAX 36WD37

STURTEVANT RICHMONT 810587 Torque Screwdriver 1/4 2 to 36 inch-lbs

Item: AH7MAX Model: 810587Cross Ref: 36WD37
7 In Stock

Ships within 2 days via

€584.50 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Torque Screwdriver
Calibration Certificate Yes
Calibration Certificate Included Yes
Clockwise Accuracy -6% to +6%
Corrosion Resistance No
Counterclockwise Accuracy -6% to +6%
Drive Size 1/4"
Electric Light/tone No
Esd Safe No
Grip Type Ergonomic
Handle Color Silver
Handle Design Fluted
Handle Material Aluminum
Handle Shape Straight
Handle Type Fluted
Housing Material Aluminum
Insulated No
Min. Number Of Cycles 5000
Non Sparking No
Non-magnetic Yes
Non-sparking No
Overall Length 7 3/4"
Primary Scale Increments 2 lbs.-in.
Products By Industry Electrical
Ratcheting No
Replaceable Bit Yes
Screwdriver And Nut Driver Grouping Screwdrivers
Setting Adjustable
Shank Finish Natural
Shank Material Aluminum
Tether Ready No
Tip Size 1/4"
Tip Style Torque
Tip Style Group Specialty
Torque Measurement Type In.-Lbs., Newton Meter
Torque Setting Adjustable
Standards ASME B107.300-2010, ISO 6789

Shipping Info:

Ship weight (kg) 0.1276
Ship height (cm)5.08
Ship length (cm)22.86
Ship width (cm)5.59
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STURTEVANT RICHMONT 810587 Torque Screwdriver 1/4 2 to 36 inch-lbs
€584.50 /unit