STRONG HOLD 33-LD-202 Countertop Storage Cabinet Clearview | AC3CYH 2RNE5

STRONG HOLD 33-LD-202 Countertop Storage Cabinet Clearview

Item: AC3CYH Model: 33-LD-202Cross Ref: 2RNE5
In Stock

Get it by Monday, Sep 29

€3,371.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Countertop Storage Cabinet
Assembled/unassembled Assembled
Assembly Welded
Base Type Legs
Body Panel Type Solid
Cabinet Door Type Clearview
Cabinet Handle Style Swing
Cabinet Locking Mechanism Padlock Hasp
Cabinet Storage Components Shelves
Casters Included No
Color Dark Gray
Color Family Gray
Door Locking Points 3
Door Type Solid
Duty Rating Super Duty
Finish Enamel Powder Coat
Frame Assembled Assembled
Handle Single
Handle Type Swing
Includes (2) Adjustable Shelves
Locking Cabinet Yes
Material Steel
Material - Cabinets Steel
Method Of Construction Welded
Mobile/stationary Stationary
Mobility Stationary
Number Of Doors 1
Number Of Drawers 0
Number Of Shelves 2
Overall Depth 20"
Overall Dimension 36" x 20"
Overall Width 36"
Overall Wxdxh 36" x 20" x 36"
Shelf Adjustability Adjustable
Shelf Adjustment Increments 2"
Shelf Capacity 1600 lbs.
Strength Rating Heavy Duty
Total Number Of Drawers 0
Audit Trail Storage None

Shipping Info:

Ship weight (kg) 108
Ship height (cm)91.44
Ship length (cm)91.44
Ship width (cm)50.8
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfPanel Material ThicknessCabinet ColorCabinet MaterialLock TypeDoor Handle TypePrice
STRONG HOLD 23-LD-202 Countertop Storage Cabinet Clearview | AC3CYG 2RNE4 23-LD-2021900 lbs.12 ga.Dark GraySteelPadlock HaspSwing€2,443.52
STRONG HOLD 43.5-LD-242 Countertop Storage Cabinet Clearview | AC3CYJ 2RNE9 43.5-LD-2421200 lbs.12 ga.Dark GraySteelPadlock HaspSwing€4,205.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 33-LD-202 Countertop Storage Cabinet Clearview
€3,371.73 /unit