STRONG HAND TOOLS T28-81007 Fixed Table Leg, 25.6 Inch Height, 4409 lb Capacity | CU4UCL 60YE67

STRONG HAND TOOLS T28-81007 Fixed Table Leg, 25.6 Inch Height, 4409 lb Capacity

Item: CU4UCL Model: T28-81007Cross Ref: 60YE67
In Stock

Get it by Monday, Sep 29

€146.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Leg
Compatible With Alpha 28 Welding Table
Features Legs Mount Onto Plates At The Bottom Of The Table, Leveling Feet With Spindles
Height 25 3/5"
Holding Capacity 4409 lbs.
Includes (4) M12 Hex Drive Cap Screws And Washer
Number Of Surfaces 4

Shipping Info:

Ship weight (kg) 17.856
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of SurfacesHeightHolding CapacityPrice
STRONG HAND TOOLS T28-81004 Fixed Table Leg, 15.7 Inch Height, 4409 lb Capacity | CU4UCH 60YE65 T28-81004415.7"4409 lbs.€146.96
STRONG HAND TOOLS T28-81005 Fixed Table Leg, 19.7 Inch Height, 4409 lb Capacity | CU4UCJ 60YE66 T28-81005---€146.96
STRONG HAND TOOLS T28-81406 Fixed Table Leg, 25.6 Inch Height, 1764 lb Capacity | CU4UCK 60YE69 T28-81406---€360.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HAND TOOLS T28-81007 Fixed Table Leg, 25.6 Inch Height, 4409 lb Capacity
€146.96 /unit