STRONG HAND TOOLS T28-46675 Flush Mounted Bolt, 1.1 Inch Outside Dia, 3.6 Inch Overall Length | CU4UAT 60YF12

STRONG HAND TOOLS T28-46675 Flush Mounted Bolt, 1.1 Inch Outside Dia, 3.6 Inch Overall Length

Item: CU4UAT Model: T28-46675Cross Ref: 60YF12
7 In Stock

Ships within 2 days via

€119.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bolt
Compatible With Alpha 28 Welding Table
Features Chamfered Tip For Smooth Insertion, Connecting Three Alpha 28 Components, Groove For Optional O-Ring, KnurLED Head For Fast Clamping
Number Of Surfaces 2
Outside Dia. 1.1"
Overall Length 3 3/5"
Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Shipping Info:

Ship weight (kg) 3.555
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
STRONG HAND TOOLS T28-46375 Fast Clamping Bolt, 1.1 Inch Outside Dia | CU4UAN 60YF10 T28-46375T28-46375€119.09
STRONG HAND TOOLS T28-46450 Fast Clamping Bolt, 1.1 Inch Outside Dia, 3.7 Inch Overall Length | CU4UAP 60YF04 T28-46450T28-46450€119.09
STRONG HAND TOOLS T28-46475 Fast Clamping Bolt, 1.1 Inch Outside Dia, 4.7 Inch Overall Length | CU4UAQ 60YF05 T28-46475T28-46475€119.09
STRONG HAND TOOLS T28-46650 Flush Mounted Bolt, 1.1 Inch Outside Dia | CU4UAR 60YF11 T28-46650T28-46650€119.09
STRONG HAND TOOLS T28-94270 MAG Clamping Bolt, 1.3 Inch Size Outside Dia | CU4UAU 60YF17 T28-94270T28-94270€30.23
STRONG HAND TOOLS T28-94280 MAG Clamping Bolt, 1.4 Inch Size Outside Dia | CU4UAV 60YF18 T28-94280T28-94280€39.71
STRONG HAND TOOLS T28-47455 Universal Bolt With Collar, 1.1 Inch Size Outside Dia | CU4UAW 60YF08 T28-47455T28-47455€127.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HAND TOOLS T28-46675 Flush Mounted Bolt, 1.1 Inch Outside Dia, 3.6 Inch Overall Length
€119.09 /unit