STRONG HAND TOOLS T28-13028L Heavy Duty Cast Square, 11 Inch Length, 3.7 Inch Width, 3.7 Inch Height | CV4MJQ 60YE93

STRONG HAND TOOLS T28-13028L Heavy Duty Cast Square, 11 Inch Length, 3.7 Inch Width, 3.7 Inch Height

Item: CV4MJQ Model: T28-13028LCross Ref: 60YE93
In Stock

Get it by Monday, Sep 29

€553.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Table
Compatible With Alpha 28 Welding Table
Features Building Vertically, Left Machined Face, Lighter Weight And Easier Handling, Serving As Table Extensions, Stopping Large Parts
Height 3.7"
Material Cast Iron
Number Of Surfaces 4
Overall Length 11"
Width 3.7"
Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined

Shipping Info:

Ship weight (kg) 12.897
Ship height (cm)9.4
Ship length (cm)27.94
Ship width (cm)9.4
Country of OriginCN

Product Variants

ProductModelOverall LengthWidthNumber Of SurfacesHeightPrice
STRONG HAND TOOLS T28-23283.1 Angle Square, 10.8 Inch Length, 2 Inch Width, 6.9 Inch Height | CU4TZW 60YE90 T28-23283.110 4/5"2"26.9"€288.79
STRONG HAND TOOLS T28-24081 Angle Square, 3 Inch Length, 2 Inch Width, 3 Inch Height | CU4TZX 60YE84 T28-24081----€126.65
STRONG HAND TOOLS T28-23183 Angle Square, 6.9 Inch Length, 2 Inch Width, 6.9 Inch Height | CU4TZY 60YE87 T28-231836.9"2"26.9"€249.86
STRONG HAND TOOLS T28-25183 Angle Square, 6.9 Inch Length, 2 Inch Width, 6.9 Inch Height, Angle Square | CU4TZZ 60YE89 T28-251836.9"2"26.9"€233.64
STRONG HAND TOOLS T28-24183 Angle Square, 6.9 Inch Length, 2 Inch Width, 6.9 Inch Height, Angle Square | CU4UAA 60YE88 T28-241836.9"2"26.9"€225.32
STRONG HAND TOOLS T28-12018 Angle Square, 6.9 Inch Length, 2 Inch Width, 7.9 Inch Height | CU4UAB 60YE91 T28-12018----€331.35
STRONG HAND TOOLS T28-23181 Angle Square, 6.9 Inch Length, 2 Inch Width, 3 Inch Height | CU4UAD 60YE86 T28-23181----€175.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HAND TOOLS T28-13028L Heavy Duty Cast Square, 11 Inch Length, 3.7 Inch Width, 3.7 Inch Height
€553.53 /unit