STREAMLIGHT 76113 Industrial LED Handheld Flashlight, Nylon, Max. Output 485 lm, Black | CH6MQY 484R15

STREAMLIGHT 76113 Industrial LED Handheld Flashlight, Nylon, Max. Output 485 lm, Black

Item: CH6MQY Model: 76113Cross Ref: 484R15
7 In Stock

Ships within 2 days via

€249.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Handheld Flashlight
Battery Chemistry Nickel Metal Hydride
Battery Size Proprietary
Battery Type Nimh
Beam Color White
Beam Distance 335m, 237m, 12m
Beam Focus Fixed
Beam Pattern Spot
Body Color Black
Body Dia. 1 1/4" , 1.21"
Body Material Nylon
Charger Style Included Charger Base
Drop Rating 3m
Features Snap-In Charger Mounts In Any Position, Serialized For Positive Identification
Flashlight Beam Type Spot
Flashlight Body Material Nylon Polymer
Flashlight Grade Industrial
Grip Material Rubber
Includes Second Independent Easy To Locate Tactical Tailcap Switch
Includes Charger No
Includes Secondary Light No
Intrinsically Safe No
Lamp Life 50000 hrs.
Length 8.07"
Lens Material Polycarbonate
Light Output Modes High, Low, Medium
Lumens 485 lm, 240 lm, 120 lm
Lumens Range 450 lm to 750 lm
Manufacturer Warranty Length Limited Lifetime
Max. Lumens Output 485 lm
No. Of Batteries 1
Number Of Batteries 1
Number Of Light Output Modes 4
Overall Length 8 1/8"
Power Source Battery
Rechargeable Yes
Replacement Lamp No
Resistance Properties Impact Resistant
Run Time On High Setting 3 hrs.
Safety Rated Not Safety Rated
Special Features Charging Indicator Light
Special Light Output Mode Strobe
Special Operating Modes Strobe
Switch Location Head
Switch Type Push Button
Warranty Limited Lifetime
Weight With Batteries 11.5 oz.
Standards CEC COMPLIANT, MEETS APPLICABLE EUROPEAN COMMUNITY DIRECTIVES

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)4.47
Ship length (cm)20.64
Ship width (cm)3.07
Country of OriginUS

Product Variants

ProductModelIp RatingSpecial Operating ModesBattery SizeDrop RatingRechargeableBeam ColorBody ColorPeak Beam IntensityPrice
STREAMLIGHT 90644 Flashlight Led Orange 200/63 Length Aa | AF7LLV 21XN09 90644IPX4--------
RFQ
STREAMLIGHT 74500 Tactical Handheld Light LED Black | AH8YKT 39CC98 74500IPX4Strobe------€188.91
STREAMLIGHT 20700 LED Handheld Flashlight, Aluminium, Maximum Lumens Output 350, Black | CD2TXA 480V81 20700IPX4Strobe-----70000 cd€225.02
STREAMLIGHT 20703 LED Handheld Flashlight, Aluminium, Maximum Lumens Output 350, Black | CD2TXB 480V82 20703IPX4Strobe-----70000 cd€307.34
STREAMLIGHT 25300 LED Handheld Flashlight, Nylon, Maximum Lumens Output 350, Black | CD2TXC 480V83 25300IPX4Strobe-----70000 cd€159.55
STREAMLIGHT 25320 LED Handheld Flashlight, Nylon, Maximum Lumens Output 350, Yellow | CD2TXD 480V87 25320IPX4Strobe-----70000 cd€169.99
STREAMLIGHT 68750 Industrial LED Handheld Flashlight, Plastic, Maximum Lumens Output 245, Yellow | CD2YUF 49XG36 68750IP67Downcast Flood Light-2M---7300 cd€69.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 76113 Industrial LED Handheld Flashlight, Nylon, Max. Output 485 lm, Black
€249.35 /unit