STREAMLIGHT 69333 LED Headlamp, Aluminium, 350 Lumens Output | CE9YLV 55MJ40

STREAMLIGHT 69333 LED Headlamp, Aluminium, 350 Lumens Output

Item: CE9YLV Model: 69333Cross Ref: 55MJ40
7 In Stock

Ships within 2 days via

€214.55 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Headlamp
Battery Charger Included No
Battery Chemistry Lithium
Battery Included Yes
Beam Color White
Beam Distance 118m, 80m
Beam Focus Fixed
Beam Pattern Spot
Body Color Black
Body Dia. 1 1/8" , 1 4/25"
Body Material Aluminum
Drop Rating 1m
Features Compact, Light Weight, Low-Profile
Flashlight Battery Type Lithium Metal
Flashlight Beam Type Spot
Flashlight Body Material Aluminum
Flashlight Grade Tactical
Head Adjustability Pivots Horizontally
Includes Industrial Hard Hat Mount
Includes Secondary Light No
Lamp Life 50000 hrs.
Lens Material Boro Float Glass
Light Output Modes High/Low
Lumens 350 lm, 135 lm
Lumens Range 250 lm to 449 lm
Manufacturer Warranty Length Limited Lifetime
Max. Lumens Output 350 lm
Mounting Type Bracket
No. Of Light Output Modes 2
Number Of Batteries 1
Overall Length 2 3/8"
Overall Width 1 1/8"
Rechargeable No
Resistance Properties Impact Resistantwater Resistant
Run Time On High Setting 2.3 hrs.
Special Features Rear Facing Indicator Light
Switch Location Tail
Switch Type Push Button
Warranty Limited Lifetime
Standards CE CERTIFIED|NFPA 1971 8.6 (2013)|NSI/NEMA FL 1 2016

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.86
Ship length (cm)6.03
Ship width (cm)2.86
Country of OriginCN

Product Variants

ProductModelSpecial Operating ModesBattery SizeIp RatingWeight With BatteriesLighting TechnologyPrice
STREAMLIGHT 69331 LED Headlamp, Aluminium, 350 Lumens Output | CE9YLU 55MJ39 69331BeaconCR123IPX73.7 oz.LED€224.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STREAMLIGHT 69333 LED Headlamp, Aluminium, 350 Lumens Output
€214.55 /unit