STRAUSS NF2192D126 Needle File Swiss Crossing 5-1/2 Inch length | AH3FKK 31LY02

STRAUSS NF2192D126 Needle File Swiss Crossing 5-1/2 Inch length

Item: AH3FKK Model: NF2192D126Cross Ref: 31LY02
7 In Stock

Ships within 2 days via

€47.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Needle File
Abrasive Material Diamond
Application For Precision Work
Cut Type Diamond Grit
Diameter 3/16"
Edge Cut Style Safe
Edge Type Uncut
Edges Un Cut
File Body Finish Natural
File Diameter 3/16"
File Length Without Tang 2.756"
File Style Swiss Pattern File
File Width 3/16"
Finish Natural
Handle Design Round
Handle Included Yes
Insulated Yes
Length 5 1/2"
Material Applications Ceramic, Glass, Steel, Tungsten Carbide
Number Of Cutting Edges 2
Number Of Pieces 1
Pattern Swiss
Profile Name Crossing
Profile Shape Double Point Oval
Thickness 3/32"
Width 0.188"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)14.61
Ship length (cm)1.96
Ship width (cm)0.41
Country of OriginIL

Product Variants

ProductModelProfile ShapeNumber Of PiecesHandle IncludedPrice
STRAUSS NF2102TD126 Needle File Swiss Barrette 5-1/2 Inch length | AH3FKG 31LX95 NF2102TD126Barrette--€47.69
STRAUSS NF2102TD91 Needle File Swiss Barrette 5-1/2 Inch length | AH3FKH 31LX96 NF2102TD91Barrette--€47.70
STRAUSS NF2102TD181 Needle File Swiss Barrette 5-1/2 Inch length | AH3FKJ 31LX97 NF2102TD181Barrette--€48.95
STRAUSS NF2192D91 Needle File Swiss Crossing 5-1/2 Inch length | AH3FKL 31LY03 NF2192D91Crossing--€46.90
STRAUSS NF2192D181 Needle File Swiss Crossing 5-1/2 Inch length | AH3FKM 31LY04 NF2192D181Crossing--€46.77
STRAUSS NF2112D126 Needle File Swiss Equalling 5-1/2 Inch length | AH3FKN 31LY05 NF2112D126Equaling--€47.12
STRAUSS NF2112D91 Needle File Swiss Equalling 5-1/2 Inch length | AH3FKP 31LY06 NF2112D91Equaling--€46.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRAUSS NF2192D126 Needle File Swiss Crossing 5-1/2 Inch length
€47.24 /unit