STRAUSS NF2142D181 Needle File Swiss Square 5-1/2 Inch length | AH3FLG 31LY25

STRAUSS NF2142D181 Needle File Swiss Square 5-1/2 Inch length

Item: AH3FLG Model: NF2142D181Cross Ref: 31LY25
7 In Stock

Ships within 2 days via

€47.74 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Needle File
Abrasive Material Diamond
Application For Precision Work
Cut Type Coarse
Diameter 0.094"
Edge Cut Style Safe
Edge Type Uncut
Edges Un Cut
File Body Finish Natural
File Diameter 1/8"
File Length Without Tang 2.756"
File Style Swiss Pattern File
File Width 1/8"
Finish Natural
For Finish Type Coarse
Handle Design Round
Handle Included Yes
Handle Length 5 1/2"
Insulated Yes
Length 5 1/2"
Material Applications Ceramic, Glass, Steel, Tungsten Carbide
Number Of Cutting Edges 4
Number Of Pieces 1
Pattern Swiss
Profile Name Square
Profile Shape Square
Thickness 3/32"
Width 0.094"

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)14.61
Ship length (cm)1.96
Ship width (cm)0.41
Country of OriginIL

Product Variants

ProductModelProfile ShapeNumber Of PiecesHandle IncludedPrice
STRAUSS NF2102TD126 Needle File Swiss Barrette 5-1/2 Inch length | AH3FKG 31LX95 NF2102TD126Barrette--€47.69
STRAUSS NF2102TD91 Needle File Swiss Barrette 5-1/2 Inch length | AH3FKH 31LX96 NF2102TD91Barrette--€47.70
STRAUSS NF2102TD181 Needle File Swiss Barrette 5-1/2 Inch length | AH3FKJ 31LX97 NF2102TD181Barrette--€48.95
STRAUSS NF2192D126 Needle File Swiss Crossing 5-1/2 Inch length | AH3FKK 31LY02 NF2192D126Crossing--€47.24
STRAUSS NF2192D91 Needle File Swiss Crossing 5-1/2 Inch length | AH3FKL 31LY03 NF2192D91Crossing--€46.90
STRAUSS NF2192D181 Needle File Swiss Crossing 5-1/2 Inch length | AH3FKM 31LY04 NF2192D181Crossing--€46.77
STRAUSS NF2112D126 Needle File Swiss Equalling 5-1/2 Inch length | AH3FKN 31LY05 NF2112D126Equaling--€47.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRAUSS NF2142D181 Needle File Swiss Square 5-1/2 Inch length
€47.74 /unit