STRANCO INC DBV-3-6-10 Die Cut Number Label 6 10 Cards PK10 | AH3ALQ 30XA67

STRANCO INC DBV-3-6-10 Die Cut Number Label 6 10 Cards PK10, 10PK

Item: AH3ALQ Model: DBV-3-6-10Cross Ref: 30XA67
7 In Stock

Ships within 2 days via

€9.31 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Number Label
Character 6
Material Vinyl
Overall Height 3"
Overall Width 1 5/8"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)8.13
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelCharacter HeightOverall HeightOverall WidthCharacter TypeMounting TypeFontApplicationEmbossedPkg. Qty.Price
STRANCO INC DBV-1-0-10 Die Cut Number Label 0 10 Cards PK10 | AH3AFR 30WZ52 DBV-1-0-101"--NumbersAdhesiveGothicGeneral IdentificationNo10€7.38
STRANCO INC DBV-1-1-10 Die Cut Number Label 1 10 Cards PK10 | AH3AFT 30WZ53 DBV-1-1-101"--NumbersAdhesiveGothicGeneral IdentificationNo10€7.33
STRANCO INC DBV-1-2-10 Die Cut Number Label 2 10 Cards PK10 | AH3AFU 30WZ54 DBV-1-2-101"--NumbersAdhesiveGothicGeneral IdentificationNo10€7.38
STRANCO INC DBV-1-3-10 Die Cut Number Label 3 10 Cards PK10 | AH3AFV 30WZ55 DBV-1-3-101"--NumbersAdhesiveGothicGeneral IdentificationNo10€7.38
STRANCO INC DBV-1-4-10 Die Cut Number Label 4 10 Cards PK10 | AH3AFW 30WZ56 DBV-1-4-101"--NumbersAdhesiveGothicGeneral IdentificationNo10€7.38
STRANCO INC DBV-1-5-10 Die Cut Number Label 5 10 Cards PK10 | AH3AFX 30WZ57 DBV-1-5-101"--NumbersAdhesiveGothicGeneral IdentificationNo10€7.38
STRANCO INC DBV-1-6-10 Die Cut Number Label 6 10 Cards PK10 | AH3AFY 30WZ58 DBV-1-6-101"--NumbersAdhesiveGothicGeneral IdentificationNo10€7.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC DBV-3-6-10 Die Cut Number Label 6 10 Cards PK10, 10PK
€9.31 /pack