STERLING ROPE MDBAGROPEBM31 Rope Medium Rope Bag, 31 Liters, Nylon, 11 Inch Dia X 21 Inch Height | CU4RPD 793UL7

STERLING ROPE MDBAGROPEBM31 Rope Medium Rope Bag, 31 Liters, Nylon, 11 Inch Dia X 21 Inch Height

Item: CU4RPD Model: MDBAGROPEBM31Cross Ref: 793UL7
7 In Stock

Ships within 2 days via

€95.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rope Bag
Diameter 11"
Height 21"
Includes Adjustable Shoulder Straps, Top Handles
Material Nylon

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorPrice
STERLING ROPE MDBAGROPERL45 Rope Large Rope Bag, 45 Liters, Nylon, 11 Inch Dia X 27 Inch Height | CU4RPC 793UL8 MDBAGROPERL45-€111.41

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STERLING ROPE MDBAGROPEBM31 Rope Medium Rope Bag, 31 Liters, Nylon, 11 Inch Dia X 21 Inch Height
€95.66 /unit