Flat Shipping
Flat Shipping at

STERLING ROPE AN70070015 Accessory Cord, 17/64 Inch Rope Dia, Orange, 50 ft Rope Length, 278 lb Working Load Limit | CU4RQU 61LD18

STERLING ROPE AN70070015 Accessory Cord, 17/64 Inch Rope Dia, Orange, 50 ft Rope Length, 278 lb Working Load Limit

Item: CU4RQU Model: AN70070015Cross Ref: 61LD18
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cord
Color Orange
Core Yes
Material Nylon
Min. Breaking Strength 2788 lbs.
Package Type Bag
Rope Construction Kernmantle
Rope Dia. 0.266"
Rope Length 50 ft.
Rope Strand Count 32
Tensile Strength 2788 lbs.
Type Dynamic
Working Load Limit 275 lbs.

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCover MaterialDiameterRope ConstructionWorking Load LimitColorTypeTensile StrengthRope LengthPrice
STERLING ROPE AN60090100 Accessory Cord, 1/4 Inch Rope Dia, Yellow, 330 ft Rope Length, 197 lb Working Load Limit | CU4RPN 61LA98 AN60090100Nylon-------€260.88
STERLING ROPE AN60040015 Accessory Cord, 15/16 Inch Rope Dia, Black, 50 ft Rope Length, 197 lb Working Load Limit | CU4RPP 61LC95 AN60040015Nylon-------€38.64
STERLING ROPE AN60060007 Accessory Cord, 15/16 Inch Rope Dia, Blue, 25 ft Rope Length, 197 lb Working Load Limit | CU4RPQ 61LC96 AN60060007--Kernmantle197 lbs.BlueDynamic1978 lbs.25 ft.€20.32
STERLING ROPE AN60060015 Accessory Cord, 15/16 Inch Rope Dia, Blue, 50 ft Rope Length, 197 lb Working Load Limit | CU4RPR 61LC97 AN60060015Nylon-------€38.64
STERLING ROPE AN60200007 Accessory Cord, 15/16 Inch Rope Dia, Desert Camo, 25 ft Rope Length, 197 lb | CU4RPT 61LD05 AN60200007Nylon-------€20.32
STERLING ROPE AN60200015 Accessory Cord, 15/16 Inch Rope Dia, Desert Camo, 50 ft Rope Length, 197 lb | CU4RPU 61LD06 AN60200015Nylon-------€38.64
STERLING ROPE AN60010007 Accessory Cord, 15/16 Inch Rope Dia, Green, 25 ft Rope Length, 197 lb Working Load Limit | CU4RPV 61LC92 AN60010007Nylon-------€20.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STERLING ROPE AN70070015 Accessory Cord, 17/64 Inch Rope Dia, Orange, 50 ft Rope Length, 278 lb Working Load Limit
€52.02 /unit