STENS 380822 Silver Streak Trimmer Line 275 Feet | AA3RCK 11T640

STENS 380822 Silver Streak Trimmer Line 275 Feet

Item: AA3RCK Model: 380822Cross Ref: 11T640
7 In Stock

Ships within 2 days via

€21.82 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Silver Streak Trimmer Line
Diameter 0.095"
Length 275 ft.

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)4.83
Ship length (cm)22.61
Ship width (cm)19.3
HS code3916903000
Country of OriginCN

Product Variants

ProductModelMPNPrice
STENS 380813 Silver Streak Trimmer Line 113 Feet | AA3RCH 11T638 380813380813-
RFQ
STENS 380831 Silver Streak Trimmer Line 1155 Feet | AA3RCN 11T643 380831380831€54.45
STENS 380832 Silver Streak Trimmer Line 825 Feet | AA3RCP 11T644 380832380832€54.87
STENS 380833 Silver Streak Trimmer Line 675 Feet | AA3RCQ 11T645 380833380833€60.64
STENS 380834 Silver Streak Trimmer Line 435 Feet | AA3RCR 11T646 380834380834€55.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STENS 380822 Silver Streak Trimmer Line 275 Feet
€21.82 /unit