STEINER 379-60R Welding Blanket Roll, Silicone-Coated Fiberglass, 5 ft Width, 150 ft Length, Red | CU4QPA 54TA74

STEINER INDUSTRIES 379-60R Welding Blanket Roll, Silicone-Coated Fiberglass, 5 ft Width, 150 ft Length, Red

Item: CU4QPA Model: 379-60RCross Ref: 54TA74
In Stock

Get it by Monday, Sep 29

€3,169.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Welding Blanket Roll
Coating Silicone
Color Red
Duty Rating Medium
Fastener Type Grommets
Features Not Recommended For Stress Relief
Grommet Hole Diameter 3/8"
Grommet Location Two On Each Corner
Grommet Material Brass
Grommet Spacing 24"
Length 150 ft.
Material Fiberglass
Material Thickness 1/25"
Material Weight 32 oz./sq. yd.
Resistance Properties Abrasion Resistant, Oil Resistant, Slag Resistant, Spark Resistant, Spatter Resistant
Width 5 ft.

Shipping Info:

Ship weight (kg) 75.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
STEINER 385-38R Welding Blanket Roll, Acrylic-Coated Fiberglass, 3 1/4 ft Width, 150 ft Length, Pink | CU4QNP 3FKT4 385-38R385-38R€681.27
STEINER 374-40R Welding Blanket Roll, Acrylic-Coated Fiberglass, 3 3/8 ft Width, 150 ft Length | CU4QNQ 797PD8 374-40R374-40R€1,280.07
STEINER 376-60R Welding Blanket Roll, Acrylic-Coated Fiberglass, 5 ft Width, 150 ft Length, Black | CU4QNT 797PE2 376-60R376-60R€2,272.34
STEINER 385-60R Welding Blanket Roll, Acrylic-Coated Fiberglass, 5 ft Width, 150 ft Length, Pink | CU4QNU 54TA75 385-60R385-60R€1,088.99
STEINER 374-60R Welding Blanket Roll, Acrylic-Coated Fiberglass, 5 ft Width, 150 ft Length, Yellow | CU4QNV 797PD9 374-60R374-60R€1,745.25
STEINER 376-72R Welding Blanket Roll, Acrylic-Coated Fiberglass, 6 ft Width, 150 ft Length, Black | CU4QNW 797PE3 376-72R376-72R€2,795.29
STEINER 374-72R Welding Blanket Roll, Acrylic-Coated Fiberglass, 6 ft Width, 150 ft Length, Yellow | CU4QNX 797PE0 374-72R374-72R€2,628.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 379-60R Welding Blanket Roll, Silicone-Coated Fiberglass, 5 ft Width, 150 ft Length, Red
€3,169.27 /unit