STEINER 367-10X10 Welding Blanket, Uncoated Fiberglass, 10 ft Width, 10 ft Length, White | CU4QQU 5UZ15

STEINER INDUSTRIES 367-10X10 Welding Blanket, Uncoated Fiberglass, 10 ft Width, 10 ft Length, White

Item: CU4QQU Model: 367-10X10Cross Ref: 5UZ15
In Stock

Get it by Monday, Sep 29

€324.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Welding Blanket
Coating Uncoated
Color White
Duty Rating Medium
Fastener Type Grommets
Features Stress Relief
Grommet Hole Diameter 3/8"
Grommet Location Two On Each Corner
Grommet Material Brass
Grommet Spacing 24"
Length 10 ft.
Material Fiberglass
Material Thickness 2/25"
Material Weight 35 oz./sq. yd.
Maximum Rated Temperature 1000°F

Shipping Info:

Ship weight (kg) 11.565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorCoatingDuty RatingMaterial WeightGrommet MaterialWidthMaterialLengthPrice
STEINER 376-10X10 Welding Blanket, Acrylic-Coated Fiberglass, 10 ft Width, 10 ft Length, Black | CU4QPQ 5UZ17 376-10X10--------€405.81
STEINER 374-10X10 Welding Blanket, Acrylic-Coated Fiberglass, 10 ft Width, 10 ft Length, Yellow | CU4QPR 54TA67 374-10X10--------€339.66
STEINER 376-3X4 Welding Blanket, Acrylic-Coated Fiberglass, 3 ft Width, 4 ft Length, Black | CU4QPT 38RL43 376-3X4--------€75.29
STEINER 376-6X10 Welding Blanket, Acrylic-Coated Fiberglass, 6 Ft Width, 10 Ft Length, Black | CU4QPU 1H170 376-6X10--------€361.44
STEINER 376-6X6 Welding Blanket, Acrylic-Coated Fiberglass, 6 Ft Width, 6 Ft Length, Black | CU4QPV 1H168 376-6X6--------€175.78
STEINER 385-6X6 Welding Blanket, Acrylic-Coated Fiberglass, 6 ft Width, 6 ft Length, Pink | CU4QPW 797PE8 385-6X6--------€131.99
STEINER 376-6X8 Welding Blanket, Acrylic-Coated Fiberglass, 6 Ft Width, 8 Ft Length, Black | CU4QPX 1H167 376-6X8--------€234.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 367-10X10 Welding Blanket, Uncoated Fiberglass, 10 ft Width, 10 ft Length, White
€324.29 /unit