STEINER 338-6X10 Welding Curta Inch, Vinyl, 6 ft Height, 10 ft Width, Orange | CU4RCR 54TA60

STEINER INDUSTRIES 338-6X10 Welding Curta Inch, Vinyl, 6 ft Height, 10 ft Width, Orange

Item: CU4RCR Model: 338-6X10Cross Ref: 54TA60
7 In Stock

Ships within 2 days via

€131.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Weld
Color Orange
Curtain Design Curtain
Curtain Material Coating Vinyl
Curtain Material Type Vinyl
Fastener Type Grommets
Grommet Hole Diameter 3/8"
Grommet Location Four Side
Grommet Material Brass
Grommet Spacing 12"
Height 6 ft.
Material Thickness 0.36 mm
Material Weight 13 oz./sq. yd.
Opacity Tinted Transparent
Width 10 ft.
Standards CALIFORNIA FIRE MARSHAL APPROVED

Shipping Info:

Ship weight (kg) 2.5425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
STEINER 338-4X6 Welding Curta Inch, Vinyl, 4 ft Height, 6 ft Width, Orange, Gro mmets | CU4QBP 5UZ14 338-4X6338-4X6€59.10
STEINER 338-6X6 Welding Curta Inch, Vinyl, 6 ft Height, 6 ft Width, Orange, Gro mmets | CU4QBR 3T972 338-6X6338-6X6€78.10
STEINER 338-6X8 Welding Curta Inch, Vinyl, 6 ft Height, 8 ft Width, Orange, Gro mmets | CU4QBT 3T973 338-6X8338-6X8€91.83
STEINER 338-8X10 Welding Curta Inch, Vinyl, 8 ft Height, 10 ft Width, Orange | CU4RDH 38RL39 338-8X10338-8X10€251.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINER INDUSTRIES 338-6X10 Welding Curta Inch, Vinyl, 6 ft Height, 10 ft Width, Orange
€131.99 /unit