Flat Shipping
Flat Shipping at

STEINEL 110053229 Welding Kit, Inline, Surface Temp Control, 120 VAC, Two-Prong | CU4PZZ 793L82

STEINEL 110053229 Welding Kit, Inline, Surface Temp Control, 120 VAC, Two-Prong

Item: CU4PZZ Model: 110053229Cross Ref: 793L82
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Kit
Air Volume 13 CFM
Amps 14.6A
Application Construction Site
Brushless Motor Yes
Esd Safe No
Features 4 Memory Programs, Digital Display, Display In Field Of Vision, Fine Dust Filter, Loc Function, Plug-In Heating Element, Restart Protection, Safety Heat Indicator
Heat Gun Handle Style In Line
Heating Element Material Ceramic
Includes (1) Brass Brush, (1) Convenient Carrying Case, (1) Diamond Sharpener, (1) Jointing Plane, (1) Pressure Roller 7 mm, (1) Quarter Moon Knife, (1) Round Nozzle 5 mm, (1) Scriber, (1) Weld Slide, (1) Welding Nozzle
Kit Contents (1) Bare Tool, (2) Nozzles
Lcd Display No
Max. Air Flow 13 CFM
Max. Temp. 1300°F
Mfr. Series HG
Min. Airflow 2 CFM
Min. Temp. 120°F
Motor Type Brushless
Nozzle Outside Dia. 1 1/4"
Nozzle Type Round, Welding
Nozzles Included Included
Overall Height 3.7"
Overall Length 14 1/8"
Overall Width 3 3/5"
Plug Type Two Prong
Power Source Corded
Shrink Wrap Material Polyethylene, Polyolefin, Polypropylene, PVC
Surface Temperature Control Yes
Switch Type Toggle
Temp. Range +120°F to +1300°F
Temp. Settings Variable
Temperature Lock Yes
Tool Type Heat Gun Kit
Tool Weight 1.9 lbs.
Voltage 120V AC

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)9.4
Ship length (cm)35.88
Ship width (cm)9.14
Country of OriginRO

Product Variants

ProductModelTool WeightVoltageSurface Temperature ControlPlug TypeMax. Temp.Min. Temp.Air VolumeLcd DisplayPrice
STEINEL HG5000E Industrial Strength Heat Gun, Inline, Surface Temp Control, 230V AC, Euro Prong | CU4PZQ 793L83 HG5000E---------
RFQ
STEINEL GPKHL1820 Heat Gun Kit, Pistol-Grip, 120 VAC, Two-Prong, 120 Deg F to 1, 100 Deg F, 4 cfm Air Volume | CU4PZR 406P86 GPKHL1820--------€330.86
STEINEL MPKHG2320 Heat Gun Kit, Pistol-Grip, 120 VAC, Two-Prong, 120 Deg F to 1, 200 Deg F, 4 cfm Air Volume | CU4PZU 406P82 MPKHG2320--------€614.94
STEINEL HG2320KITw/scan Heat Gun Kit, Pistol-Grip, Surface Temp Control, 120 VAC, Two-Prong, 120 Deg F to 1 | CU4PZV 406P81 HG2320KITw/scan1.7 lbs.120V ACYesTwo-Prong1200°F120°F13 CFMYes-
RFQ
STEINEL AUTOHL2020 Corded Heat Gun, Pistol-Grip, 120VAC, Two-Prong, 120 Deg F To 1, 150 Deg F | CU4PZW 806VZ3 AUTOHL20202.2 lbs.-------€558.95
STEINEL HG2220E Heat Gun, Inline, 120 VAC, Two-Prong, 120 Deg F to 1, 100 Deg F, 4 cfm Air Volume | CU4PZX 406P74 HG2220E1.3 lbs.-------€419.28
STEINEL HL1620S Heat Gun, Pistol-Grip, 120 VAC, Two-Prong, 572 Deg F to 932 Deg F, 8.5 cfm Air Volume | CU4PZY 406P80 HL1620S--------€91.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEINEL 110053229 Welding Kit, Inline, Surface Temp Control, 120 VAC, Two-Prong