STEARNS BRAKES 54256220014 Support Plate Assembly/Less Coil | AN3XBU

STEARNS BRAKES 54256220014 Support Plate Assembly/Less Coil

Item: AN3XBU Model: 54256220014
7 In Stock

Ships within 2 days via

€476.22 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Ac Coil Voltage All AC Coils
Coil Frequency 50/60 Hz
Coil Size #4
Enclosure Ip Rating IP23, IP54
Enclosure Nema NEMA 4, NEMA 2
Endplate Material Aluminum
Release Side Release
Series 56700 Series
Static Torque 1.5 lbs.-ft., 3 lbs.-ft.

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
STEARNS BRAKES 54220710009 Support Plate Assembly/Less Coil | AK9CCH 5422071000954220710009€3,885.71
STEARNS BRAKES 54270950006 Support Plate Assembly/Less Coil | AK9CEW 5427095000654270950006€2,308.73
STEARNS BRAKES 54270970008 Support Plate Assembly/Less Coil | AK9CFB 5427097000854270970008€2,717.66
STEARNS BRAKES 54271250006 Support Plate Assembly/Less Coil | AK9CFG 5427125000654271250006€3,571.90
STEARNS BRAKES 54271270008 Support Plate Assembly/Less Coil | AK9CFJ 5427127000854271270008€2,486.79
STEARNS BRAKES 54273070008 Support Plate Assembly/Less Coil | AK9CFL 5427307000854273070008€1,538.60
STEARNS BRAKES 566645133 Support Plate Assembly/Less Coil | AK9CMQ 566645133566645133€262.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEARNS BRAKES 54256220014 Support Plate Assembly/Less Coil
€476.22 /unit