STEARNS BRAKES 507703100 Housing Assembly | BA3HAV

STEARNS BRAKES 507703100 Housing Assembly

Item: BA3HAV Model: 507703100
In Stock

Get it by Monday, Sep 29

€2,423.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Housing Assembly
Enclosure Ip Rating IP23
Enclosure Nema NEMA 2
Input Frame Size 182-4TC
Output Frame Size 182-4TC
Release Side Release
Series 87700 Series
Static Torque 6 lbs.-ft. to 105 lbs.-ft.

Shipping Info:

Ship weight (kg) 5.724
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
STEARNS BRAKES 57255030030B Housing Assembly | AK9CHJ 57255030030B57255030030B€3,911.21
STEARNS BRAKES 57255030030C Housing Assembly | AK9CHK 57255030030C57255030030C€3,911.21
STEARNS BRAKES 507705200 Housing Assembly | AL2FAQ 507705200507705200€361.14
STEARNS BRAKES 507503300 Housing Assembly | AM2JHB 507503300507503300€109.91
STEARNS BRAKES 507201900 Housing Assembly | AN3XGD 507201900507201900€3,057.09
STEARNS BRAKES 507705700 Housing Assembly | AN3XNJ 507705700507705700€494.62
STEARNS BRAKES 507703605 Housing Assembly | AZ9GVU 507703605507703605€1,414.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEARNS BRAKES 507703100 Housing Assembly
€2,423.66 /unit