STEARNS BRAKES 105682200BBF Brake Assembly | BA9EBR

STEARNS BRAKES 105682200BBF Brake, IP56 Hazardous Location 115VAC

Item: BA9EBR Model: 105682200BBF
In Stock

Get it by Monday, Sep 29

€3,467.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Brake Assembly
Ac Coil Voltage 115/95V AC
Coil Frequency 50/60 Hz
Coil Size #4
Enclosure Ip Rating IP56
Enclosure Nema NEMA 4
Endplate Material Cast Iron
Hub Bore Dia. 5/8"
Release Side Release
Series 56800 Series
Static Torque 6 lbs.-ft.

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
STEARNS BRAKES 105682200DNF Brake Assembly | BA2CLW 105682200DNF105682200DNF€3,569.49
STEARNS BRAKES 105682200DLF Brake Assembly | BA2MNF 105682200DLF105682200DLF€3,488.10
STEARNS BRAKES 105683200DLF Brake Assembly | BA3AQB 105683200DLF105683200DLF€2,871.62
STEARNS BRAKES 105683200BLF Brake Assembly | BA3DLK 105683200BLF105683200BLF€3,456.81
STEARNS BRAKES 105683200DMF Brake Assembly | BA3JNL 105683200DMF105683200DMF€3,722.81
STEARNS BRAKES 105684200DLF Brake Assembly | BA3TFB 105684200DLF105684200DLF€3,531.91
STEARNS BRAKES 105684200DMF Brake Assembly | BA4ACU 105684200DMF105684200DMF€3,713.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEARNS BRAKES 105682200BBF Brake, IP56 Hazardous Location 115VAC
€3,467.76 /unit