STEARNS BRAKES 105603200DEF Brake Assembly | BA7MBL

STEARNS BRAKES 105603200DEF Brake Assembly

Item: BA7MBL Model: 105603200DEF
7 In Stock

Ships within 2 days via

€1,356.92 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Brake Assembly
Ac Coil Voltage 200/165V AC
Coil Frequency 50/60 Hz
Coil Size #4
Enclosure Ip Rating IP56
Endplate Material Aluminum
Hub Bore Dia. 7/8"
Release Turn Release
Series 56000 Series
Static Torque 10 lbs.-ft.

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)11.46
Ship length (cm)17.45
Ship width (cm)17.45

Product Variants

ProductModelMPNPrice
STEARNS BRAKES 105600200BLF Brake Assembly | AK8MPC 105600200BLF105600200BLF€826.33
STEARNS BRAKES 105601200BFF Brake Assembly | AK8MQT 105601200BFF105601200BFF€1,045.20
STEARNS BRAKES 105601200BLF Brake Assembly | AK8MQU 105601200BLF105601200BLF€1,055.32
STEARNS BRAKES 105601200BPF Brake, Aluminum Endplate, 5/8 Inch Bore, 3/16 X 3/32 Keyway, 3 Lb-Ft Torque | AK8MQX 105601200BPF105601200BPF€1,045.20
STEARNS BRAKES 105601200BQF Brake, Aluminum Endplate, 5/8 Inch Bore, 3/16 X 3/32 Keyway, 3 Lb-Ft Torque | AK8MQY 105601200BQF105601200BQF€1,055.32
STEARNS BRAKES 105601200DQF Brake, Aluminum Endplate, 7/8 Inch Bore, 3/16 X 3/32 Keyway, 3 Lb-Ft Torque | AK8MRA 105601200DQF105601200DQF€1,055.32
STEARNS BRAKES 105602200BQF Brake, Aluminum Endplate, 5/8 Inch Bore, 3/16 X 3/32 Keyway, 6 Lb-Ft Torque | AK8MTF 105602200BQF105602200BQF€1,159.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STEARNS BRAKES 105603200DEF Brake Assembly
€1,356.92 /unit