START INTERNATIONAL ZCM2000T Tape Dispenser With 3 Memory Slots

Item: AA3FXJ Model: ZCM2000TCross Ref: 11J999
In Stock

Get it by Monday, Sep 29

€806.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tape Dispenser
Color Black
Construction Steel, Plastic
Height 6 3/8"
Length 9.688"
Max. Roll Outside Dia. 7"
Max. Tape Width 2"
Tape Delivery Length 0.79" to 39"
Tape Width 0.28" to 2"
Width 5.38"
Number Of Mounting Holes None

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)14.92
Ship length (cm)24.77
Ship width (cm)13.65
HS code8422409181
Country of OriginJP

Product Variants

ProductModelMax. Roll Outside Dia.Tape WidthConstructionMemoryTape CutterRoll Dia.DimensionPrice
START INTERNATIONAL ZCM2000 Tape Dispenser With 3 Memory Slots | AA3FXC 11J993 ZCM2000-------€985.96
START INTERNATIONAL ZCM2000B Tape Dispenser With 3 Memory Slots | AA3FXD 11J994 ZCM2000B-------€916.18
START INTERNATIONAL ZCM2000C Tape Dispenser With 3 Memory Slots | AA3FXE 11J995 ZCM2000C-------€859.38
START INTERNATIONAL ZCM2000E Two Roll Tape Disposable With 3 Preset Lengths | AA3FXF 11J996 ZCM2000E-------€1,225.67
START INTERNATIONAL ZCM2000K Tape Disposable With Creaser And 3 Preset Lengths | AA3FXG 11J997 ZCM2000K-------€1,581.89
START INTERNATIONAL ZCM2000NM Tape Dispenser With 3 Memory For Film | AA3FXH 11J998 ZCM2000NM-------€1,290.65
START INTERNATIONAL ZCM2000X Electric Tape Dispenser, 0.28 To 2 Inch Tape Width, 0.79 To 39 Inch Cut Length | CM9GWD ZCM2000X7"0.28" to 2"Steel, Plastic10Automatic7"9.7" x 5.4" x 5.9"€1,154.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

START INTERNATIONAL ZCM2000T Tape Dispenser With 3 Memory Slots
€806.79 /unit