Flat Shipping
Flat Shipping at

START INTERNATIONAL ZCM1100 Tape Dispenser With Safety Guard

Item: AA3FWX Model: ZCM1100Cross Ref: 11J988
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€931.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tape Dispenser
Color Black
Construction Steel, Plastic
Cutting Length 1.2" to 39"
Height 6 1/2"
Length 9 7/8"
Max. Roll Outside Dia. 7"
Max. Tape Width 2"
Memory 1
Roll Dia. 7"
Tape Cutter Automatic
Tape Delivery Length 1.2" to 39"
Tape Width 0.28" to 2"
Voltage 117V
Width 5 3/8"
Number Of Mounting Holes None

Shipping Info:

Ship weight (kg) 3.0712
Ship height (cm)14.92
Ship length (cm)24.77
Ship width (cm)13.65
HS code8422409181
Country of OriginJP

Product Variants

ProductModelMPNPrice
START INTERNATIONAL ZCM1100B Tape Dispenser With Guard 2 Inch Narrow | AA3FWY 11J989 ZCM1100BZCM1100B€1,221.87
START INTERNATIONAL ZCM1100K Tape Dispenser With Creaser And Guard | AA3FWZ 11J990 ZCM1100KZCM1100K€1,183.36
START INTERNATIONAL ZCM1100NM Tape Dispenser With Guard For Film | AA3FXA 11J991 ZCM1100NMZCM1100NM€1,075.02
START INTERNATIONAL ZCM1100-NS Tape Dispenser | AF7ECX 20XE14 ZCM1100-NSZCM1100-NS€1,174.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

START INTERNATIONAL ZCM1100 Tape Dispenser With Safety Guard
€931.44 /unit