START INTERNATIONAL TDA150-NM Tape Dispenser For Protective Film 150mm | AA3FWD 11J961

START INTERNATIONAL TDA150-NM Tape Dispenser For Protective Film 150mm

Item: AA3FWD Model: TDA150-NMCross Ref: 11J961
In Stock

Get it by Monday, Sep 29

€6,484.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heavy-Duty Tape Dispenser
Color Black
Construction Steel And Aluminum
Core Size 3"
Cut Accuracy -0.04" to +0.04"
Cutting Length 1 3/5" to 394"
Height 14"
Length 10 1/4"
Max. Roll Outside Dia. 9"
Max. Tape Width 5 29/32"
Tape Delivery Length 1.6" to 394"
Tape Width 0.25" to 5.9"
Voltage 117V
Width 13"
Number Of Mounting Holes None

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)33.02
Ship length (cm)26.04
Ship width (cm)35.56
HS code8422409181
Country of OriginCN

Product Variants

ProductModelCut AccuracyCore DiameterMax. Roll Outside Dia.WidthTape WidthPrice
START INTERNATIONAL TDA150 Heavy-duty Tape Dispenser 150mm | AA3FWB 11J959 TDA150-----€4,202.24
START INTERNATIONAL TDA150-M Tape Dispenser With Memory 150mm | AA3FWC 11J960 TDA150-M-----€6,325.49
START INTERNATIONAL TDA150-NS Tape Dispenser For High Tack Tapes 150mm | AA3FWE 11J962 TDA150-NS-----€5,189.95
START INTERNATIONAL TDA150-FM Electric Wide Tape Dispenser, 0.25 To 5.9 Inch Tape Width, 1.6 To 394 Inch Cut Length | CM9GVN TDA150-FM-0.04" to +0.04"3"9"13"0.25" to 5.9"€5,172.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

START INTERNATIONAL TDA150-NM Tape Dispenser For Protective Film 150mm
€6,484.93 /unit