START INTERNATIONAL SL9518 Multi Roll Tape And Label Dispenser Blue

Item: AA3FVJ Model: SL9518Cross Ref: 11J933
In Stock

Get it by Monday, Sep 29

€129.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Multi Roll Tape And Label Dispenser
Color Blue
Core Size 3"
Height 7"
Length 13"
Material Steel
Max. Roll Outside Dia. 6"
Max. Roll Width 18"
Width 18"

Shipping Info:

Ship weight (kg) 5.6025
Ship height (cm)17.78
Ship length (cm)52.71
Ship width (cm)31.27
HS code7326908588
Country of OriginCN

Product Variants

ProductModelMPNPrice
START INTERNATIONAL SL9506 Multi Roll Tape And Label Dispenser Blue | AA3FVG 11J931 SL9506SL9506€116.46
START INTERNATIONAL SL9512 Multi Roll Tape And Label Dispenser Blue | AA3FVH 11J932 SL9512SL9512€143.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

START INTERNATIONAL SL9518 Multi Roll Tape And Label Dispenser Blue
€129.38 /unit