Flat Shipping
Flat Shipping at

START INTERNATIONAL LD8050C Automatic Clear Label Dispenser 14 Inch Width | AA3FUV 11J915

START INTERNATIONAL LD8050C Automatic Clear Label Dispenser 14 Inch Width

Item: AA3FUV Model: LD8050CCross Ref: 11J915
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,042.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Label Dispenser
Amps @ 50 Hz 1.8A
Amps @ 60 Hz 2.5A
Color Black
Core Dia. 3"
Finish Aluminum , Anodized
Height 15"
Label Length 1/2" to 12"
Length 11"
Liner Width Capacity 1/4" to 5"
Roll Capacity 12"
Voltage 110/115V AC/2.5A 60Hz
Voltage @ 50 Hz 220-240V AC
Width 14"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)26.43
Ship length (cm)36.59
Ship width (cm)30.2
HS code8422309120
Country of OriginUS

Product Variants

ProductModelLengthVoltageWidthFor Max. Label WidthFor Max. Roll Dia.Label Dispenser StyleHeightFeed SpeedPrice
START INTERNATIONAL LD8050 Automatic Label Dispenser 11 Inch Length Black | AA3FUP 11J910 LD805011"110/115V14"---15"-€893.88
START INTERNATIONAL LD8100 Electric Label Dispenser 14-7/16 Length | AH9DMF 39UL43 LD8100---5"12"Electric--€794.17
START INTERNATIONAL LD8025 Electric Label Dispenser, 0.25 To 5 Inch Liner Width, 0.125 To 12 Inch Label Length | CH9KRB LD802514 2/5"0.833V11.9"----3.9 in./sec.€783.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

START INTERNATIONAL LD8050C Automatic Clear Label Dispenser 14 Inch Width
€1,042.64 /unit