STANLEY TRO400T Staples Office Alloy PK5000 | AH2XQL 30PC78

STANLEY TRO400T Staples Office Alloy PK5000

Item: AH2XQL Model: TRO400T
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Staples
Color Gray
Construction Alloy
Crown Width 0.5"
Leg Length 0.25"
Type Office

Shipping Info:

Ship weight (kg) 0.1882
Ship height (cm)3.3
Ship length (cm)21.59
Ship width (cm)16.26
Country of OriginTW

Product Variants

ProductModelMaterialTypePkg. Qty.Price
STANLEY TRA706-5C 3/8 Inch Hd Staples 5000 | AF4TNV 9JGW6 TRA706-5CSteel-5000€19.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY TRO400T Staples Office Alloy PK5000