STANLEY TRA706SST Narrow Staples Stainless Steel 7/16 x 3/8 - Pack Of 1000 | AB4ERT 1XHT9

STANLEY TRA706SST Narrow Staples Stainless Steel 7/16 x 3/8, 1000PK

Item: AB4ERT Model: TRA706SSTCross Ref: 1XHT9
7 In Stock

Ships within 2 days via

€22.16 /pkg. of 1000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Narrow Crown Staples
Color Silver
Construction Stainless Steel
Crown Width 27/64"
Leg Length 3/8"
Material Stainless Steel
Type Heavy Duty

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)12.95
Ship length (cm)2.54
Ship width (cm)4.83
HS code7317006560
Country of OriginCN

Product Variants

ProductModelTypeMaterialPkg. Qty.Price
STANLEY TRA205T Narrow Staples 29/64 x 5/16 - Pack Of 1000 | AB4ERH 1XHR9 TRA205T--1000€3.72
STANLEY TRA704T Narrow Staples 27/64 x 1/4 Inch - Pack Of 1000 | AB4ERM 1XHT4 TRA704T--1000€3.62
STANLEY TRA705T Narrow Staples 27/64 x 5/16 - Pack Of 1000 | AB4ERN 1XHT5 TRA705T--1000€3.83
STANLEY TRA706T Narrow Staples Hd 27/64 x 3/8 - Pack Of 1000 | AB4ERP 1XHT6 TRA706T--1000€4.62
STANLEY TRA708T Narrow Staples 7/16 x 1/2 Inch - Pack Of 1000 | AB4ERQ 1XHT7 TRA708THeavy DutySteel1000€5.39
STANLEY TRA709T Narrow Staples 7/16 x 9/16 - Pack Of 1000 | AB4ERR 1XHT8 TRA709T--1000€4.79
STANLEY TRA708SST Narrow Staples Stainless Steel 7/16 x 1/2 - Pack Of 1000 | AB4ERU 1XHU1 TRA708SST--1000€19.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY TRA706SST Narrow Staples Stainless Steel 7/16 x 3/8, 1000PK
€22.16 /pack