STANLEY TRA704-5C Narrow Crown Staples, Heavy Duty, 27/64 Inch Crown Wd, 1/4 Inch Leg Length, 24, 5000 PK | CV4QVG 3KMC1

STANLEY TRA704-5C Narrow Crown Staples, Heavy Duty, 27/64 Inch Crown Wd, 1/4 Inch Leg Length, 24, 5000PK

Item: CV4QVG Model: TRA704-5CCross Ref: 3KMC1
7 In Stock

Ships within 2 days via

€16.87 /pkg. of 5000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Narrow Crown Staples
Color Silver
Construction Steel
Crown Style Narrow
Crown Width 27/64"
For Use With PHT150, TR100, TR110, TR150, TR15HL, TR200, TR250, TR60, TR85, TRE500, TRE550
Gauge 24 ga.
Leg Length 1/4"
Material Steel
Type Heavy Duty
Product Type Heavy Duty Staple

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialTypePkg. Qty.Price
STANLEY STHT71837 Staple, Heavy Duty, 27/64 Inch Crown Width In, 1/2 Inch Leg Length In, 1, 250 PK | CU4JRH 45JX19 STHT71837Steel-250€6.43
STANLEY STHT71836 Staple, Heavy Duty, 27/64 Inch Crown Width In, 3/8 Inch Leg Length In, 1, 250 PK | CU4JRJ 45JX18 STHT71836Steel-250€6.12
STANLEY STHT71834 Staple, Heavy Duty, 27/64 Inch Crown Width In, 5/16 Inch Leg Length In, 1, 250 PK | CU4JRK 45JX17 STHT71834Steel-250€5.31
STANLEY STHT71838 Staple, Heavy Duty, 27/64 Inch Crown Width In, 9/16 Inch Leg Length In, 1, 250 PK | CU4JRL 45JX20 STHT71838SteelHeavy Duty250€7.42
STANLEY STHT71833 Staple, Heavy Duty, 27/64 Inch Crown Width In, 1/4 Inch Leg Length In, 1, 250 PK | CU4JRM 45JX16 STHT71833--250€4.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY TRA704-5C Narrow Crown Staples, Heavy Duty, 27/64 Inch Crown Wd, 1/4 Inch Leg Length, 24, 5000PK
€16.87 /pack