STANLEY TRA200BN Staple Assortment Light Duty 29/64 Pk 1500 | AB7ZCF 24T342

STANLEY TRA200BN Staple Assortment Light Duty 29/64 Pk 1500, 1500PK

Item: AB7ZCF Model: TRA200BNCross Ref: 24T342
7 In Stock

Ships within 2 days via

€9.86 /pkg. of 1500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Staple Assortment
Color Silver
Construction Chisel Point, Steel
Crown Width 29/64"
Material Steel
Point Type Chisel
Type Light Duty

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.52
Ship length (cm)19.3
Ship width (cm)10.16
HS code8305200000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY TRA200BN Staple Assortment Light Duty 29/64 Pk 1500, 1500PK
€9.86 /pack