STANLEY RM0KR822689 Removable Mullion | CU4JRZ 53DY90

STANLEY RM0KR822689 Removable Mullion

Item: CU4JRZ Model: RM0KR822689Cross Ref: 53DY90
In Stock

Get it by Monday, Sep 29

€1,480.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mullion
Accessory Type Removable Mullion
Finish Prime Coat
For Use With Exit Devices
Includes Removable Mullion
Length 2"

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY RM0KR822689 Removable Mullion
€1,480.25 /unit