STANLEY FMHT55521 Pry Bar, Claw End, 42 Inch Length, 3/4 Inch Bar Width, 2 1/4 Inch End Width, T No | CU4JUV 45JX48

STANLEY FMHT55521 Pry Bar, Claw End, 42 Inch Length, 3/4 Inch Bar Width, 2 1/4 Inch End Width, T No

Item: CU4JUV Model: FMHT55521Cross Ref: 45JX48
7 In Stock

Ships within 2 days via

€64.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pry Bar
Bar Dia. 3/4"
Bar Width 3/4"
End Angle Style Offsetgooseneck
End Style Claw
End Width 2 1/4"
Features 25% Wider Prying Edge For Better Leverage, High Visibility, Lightweight Design, Precision Ground Edge And BeveLED Ends For Penetration, Strength And Durability
Number Of Nail Slots 1
Overall Length 42"
Tether Capable No

Shipping Info:

Ship weight (kg) 2.817
Ship height (cm)1.91
Ship length (cm)106.68
Ship width (cm)5.72
Country of OriginMX

Product Variants

ProductModelEnd StyleBar WidthEnd WidthEnd Angle StyleTether ReadyPrice
STANLEY 55-104 Utility Bar 36 Inch Yellow | AE8ZCW 6GRL2 55-104Claw1 3/4"1 3/4"-No€33.59
STANLEY STHT55530 Pry Bars Pry Bar 9 inch length 1-1/2 Inch width | AH3CEM 31CN58 STHT55530Chisel1/2"1 5/8"-No€14.45
STANLEY STHT55135 Pry Bar Pieces 3 Steel 1-1/2 Inch width | AH3CEP 31CN60 STHT55135Chisel--L Shape-€21.67
STANLEY 55-045 Flat Pry Bar, Claw End, 7 Inch Overall Length, 7/8 Inch Bar Width, 7/8 Inch End Width | CU4JUU 6R301 55-045----No€10.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY FMHT55521 Pry Bar, Claw End, 42 Inch Length, 3/4 Inch Bar Width, 2 1/4 Inch End Width, T No
€64.39 /unit