STANLEY 84-101 Pliers, 6 7/8 Inch Overall Length, 6 - 8 Inch, Bending/Cutting/Turning | CU4JUN 379A29

STANLEY 84-101 Pliers, 6 7/8 Inch Overall Length, 6 - 8 Inch, Bending/Cutting/Turning

Item: CU4JUN Model: 84-101Cross Ref: 379A29
7 In Stock

Ships within 2 days via

€17.31 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pliers
Application Bending, Cutting, Turning
Esd Safe No
Features Durable, Oil Resistant, Strong
Grip Style Standard Cushion
Gripping Surface Serrated
Insulated / Uninsulated Uninsulated
Joint Type Solid
Material Steel
No. Of Pieces 4
Non Sparking No
Nose Shape Needle
Overall Length 6 7/8"
Plier Material Steel
Side Cutter No
Spring Return No
Steel Type Drop Forged Steel
Type Needle Nose Pliers
Wire Crimper No
Wire Stripper Yes

Shipping Info:

Ship weight (kg) 0.6818
Ship height (cm)2.54
Ship length (cm)17.15
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMPNPrice
STANLEY 84-213 Pliers, 5 Inch Overall Length, Cut, Std Cushion Grip, Less than 6 Inch, 84-213 | CU4JUL 379A32 84-21384-213€10.88
STANLEY 84-031W Pliers, 6 7/8 Inch Overall Length, 6 - 8 in | CU4JUM 379A27 84-031W84-031W€14.73
STANLEY 84-102 Pliers, 8 Inch Overall Length, 6 - 8 in | CU4JUP 379A30 84-10284-102€17.86
STANLEY 84-110 Pliers, Groove Joint, 2 Inch Max Jaw Opening, 10 1/4 Inch Overall Length, 7 Jaw Positions | CU4JUQ 379A31 84-11084-110€26.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 84-101 Pliers, 6 7/8 Inch Overall Length, 6 - 8 Inch, Bending/Cutting/Turning
€17.31 /unit