Flat Shipping
Flat Shipping at

STANLEY 7yv49 Staple/nail Gun With Staples | AF3NQC

STANLEY 7yv49 Staple/nail Gun With Staples

Item: AF3NQC Model: 7yv49
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Staple/Nail Gun
Adjustable Drive Depth Yes
Applications General Purpose
Body Material Aluminum
Crown Width 27/64"
Duty Rating Heavy Duty
Features Hi/Low Power Adjustment, Jam Proof Mechanism, Wire Guide
Fits Wire Dia. Not Specified
For Staple Width 7/16"
Forward Action Stapling Position No
Leg Length 1/4" to 9/16"
Nail Type Brad Nail
Overall Length 7 1/4"
Power Source Manual
Primary Application General Purpose
Staple Type Narrow Crown

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)2.54
Ship length (cm)18.42
Ship width (cm)2.54
HS code8205595560
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 7yv49 Staple/nail Gun With Staples