STANLEY 7AS1DD1KS915KS800 Key Blank, BEST, DD, Std, 7 Pins | CU4JQA 52VT57

STANLEY 7AS1DD1KS915KS800 Key Blank, BEST, DD, Std, 7 Pins

Item: CU4JQA Model: 7AS1DD1KS915KS800Cross Ref: 52VT57
7 In Stock

Ships within 2 days via

€3.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Key Blank
For Use With Stanley Cores
Keyway Type DD
Length 2"
Lock Manufacturer Best
Material Brass
Number Of Pins 7
Type Standard

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishKeyway TypeMaterialPrice
STANLEY 7AS1A1KS915KS800 Key Blank, BEST, A, Std, 7 Pins | CU4JPX 52VT52 7AS1A1KS915KS800Nickel Plated--€3.27
STANLEY 7AS1B1KS915KS800 Key Blank, BEST, B, Std, 7 Pins | CU4JPY 52VT53 7AS1B1KS915KS800Nickel Plated--€3.27
STANLEY 7AS1C1KS915KS800 Key Blank, BEST, C, Std, 7 Pins | CU4JPZ 52VT55 7AS1C1KS915KS800Nickel Plated--€3.27
STANLEY 7AS1E1KS915KS800 Key Blank, BEST, E, Std, 7 Pins | CU4JQB 52VT58 7AS1E1KS915KS800Nickel Plated--€3.27
STANLEY 7AS1F1KS915KS800 Key Blank, BEST, F, Std, 7 Pins | CU4JQC 52VT59 7AS1F1KS915KS800Nickel Plated--€3.27
STANLEY 7AS1G1KS915KS800 Key Blank, BEST, G, Std, 7 Pins | CU4JQD 52VT60 7AS1G1KS915KS800Nickel Plated--€3.27
STANLEY 7AS1GP1KS915KS800 Key Blank, BEST, GP, Std, 7 Pins | CU4JQE 52VT61 7AS1GP1KS915KS800Nickel Plated--€3.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 7AS1DD1KS915KS800 Key Blank, BEST, DD, Std, 7 Pins
€3.27 /unit