STANLEY 55-818 Ripping Chisel Offset 17 Inch Length 1 Inch Width | AF2CAD 6R312

STANLEY 55-818 Ripping Chisel Offset 17 Inch Length 1 Inch Width

Item: AF2CAD Model: 55-818Cross Ref: 6R312
7 In Stock

Ships within 2 days via

€26.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Offset Ripping Bar
Color Black, Yellow
Diameter 3/4"
Material Steel
Overall Width 1"
Pry Bar Sub-category Ripping Bars
Tether Capable Not Tether Capable
Thickness 3/4"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)1.91
Ship length (cm)43.18
Ship width (cm)2.54
HS code8205593010
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 55-818 Ripping Chisel Offset 17 Inch Length 1 Inch Width
€26.45 /unit