STANLEY 15-113 Hacksaw High Tension Pro 12 In | AD2KMU 3Q044

STANLEY 15-113 Hacksaw High Tension Pro 12 In

Item: AD2KMU Model: 15-113Cross Ref: 3Q044
7 In Stock

Ships within 2 days via

€72.72 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hacksaw
Blade Length 12"
Function Holds 12" Blade At Up To 32000 Psi
Tether Capable Not Tether Capable
Throat Depth 3 7/8"

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)41.66
Ship length (cm)38.1
Ship width (cm)6.1
HS code8202100000
Country of OriginCN

Product Details:

    • Characteristics: Fully Adjustable Tension

Product Variants

ProductModelBlade MaterialNon-sparkingBlade LengthOverall LengthHandle MaterialPkg. Qty.Price
STANLEY 15-630 Hacksaw Blade 12 Inch 32 Tpi Bi-metal | AE6DUG 5R854 15-630Bi MetalNo---1€3.93
STANLEY 15-922A Hacksaw Blades 12 Inch 32 Tpi - Pack Of 2 | AE6DUK 5R893 15-922ASteelNo12"--2€2.75
STANLEY 15-928A Hacksaw Blades 12 Inch 18 Tpi - Pack Of 2 | AE6DUL 5R899 15-928A-No---2€3.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 15-113 Hacksaw High Tension Pro 12 In
€72.72 /unit