STANLEY VIDMAR RP1421AL Mobile Workbench Cabinet 27-3/4 Inch Length | AD9NJF 4TT08

STANLEY VIDMAR RP1421AL Mobile Workbench Cabinet 27-3/4 Inch Length

Item: AD9NJF Model: RP1421ALCross Ref: 4TT08
In Stock

Get it by Monday, Sep 29

€3,845.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mobile Workbench Cabinet
Caster Dia. 5"
Caster Material Hard Rubber
Color Blue
Drawer Depth 27 1/2"
Drawer Height 2 1/4", 3 7/8", 4 5/8", 10 1/8"
Drawer Load Rating 400 lbs.
Drawer Width 25 1/8"
Handle Yes
Load Capacity 400 lbs.
Material Steel
Number Of Drawers 4
Overall Height 35"
Overall Length 27 3/4"
Overall Width 30"

Shipping Info:

Ship weight (kg) 161.55
Ship height (cm)113.54
Ship length (cm)82.55
Ship width (cm)77.47
HS code9403100040
Country of OriginUS

Product Variants

ProductModelOverall DepthCabinet MaterialPrice
STANLEY VIDMAR RP1150AL Mobile Workbench Cabinet 21-3/8 Inch Length | AD8GDL 4KC71 RP1150AL21 1/4"Steel€4,068.21
STANLEY VIDMAR RP1152AL Mobile Workbench Cabinet 27-3/4 Inch Length | AD8GDU 4KC81 RP1152AL27 3/4"Steel€4,491.91
STANLEY VIDMAR RP1151AL Mobile Workbench Cabinet 30 Inch Width | AD8GDW 4KC83 RP1151AL27 3/4"Steel€4,247.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY VIDMAR RP1421AL Mobile Workbench Cabinet 27-3/4 Inch Length
€3,845.39 /unit