STANDARD ABRASIVES 713159 Abrasive Utility Roll, 1 1/2 Inch W x 150 ft L, Aluminum Oxide, P120 Grit, 3500-2 | CU4GXU 34AX60

STANDARD ABRASIVES 713159 Abrasive Utility Roll, 1 1/2 Inch Width x 150 Ft Length, Aluminum Oxide, P120 Grit, 3500-2

Item: CU4GXU Model: 713159Cross Ref: 34AX60
7 In Stock

Ships within 2 days via

€78.54 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roll
Backing Material Cloth
Backing Weight J
Color Maroon
Grade Medium
Grit P120
Length 150 ft.
Mfr. Series 3500-2 Series
Resistance Properties Coolants, Oil, Water
Width 1 1/2"

Shipping Info:

Ship weight (kg) 1.2217
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRoll WidthAbrasive GradeRoll LengthAbrasive MaterialGritBacking MaterialResistance PropertiesPrice
STANDARD ABRASIVES 713095 Abrasive Utility Roll, 1 Inch W x 150 ft L, Aluminum Oxide, P120 Grit, J Wt Cloth | CU4GXV 34AX59 7130951"Grade Medium150 ft.----€61.53
STANDARD ABRASIVES 713199 Abrasive Utility Roll, 1 Inch W x 150 ft L, Aluminum Oxide, P180 Grit, J Wt Cloth | CU4GXW 34AX62 7131991"Fine150 ft.----€59.29
STANDARD ABRASIVES 713161 Abrasive Utility Roll, 1 1/2 Inch W x 150 ft L, Aluminum Oxide, P180 Grit, 3500-2 | CU4GXX 34AX61 713161---Aluminum OxideP180ClothCoolants, Oil, Water€78.54
STANDARD ABRASIVES 66000204264 Abrasive Utility Roll, 2 Inch W x 150 ft L, Aluminum Oxide, P180 Grit, J Wt Cloth | CU4GXY 34AX64 660002042642"Fine150 ft.----€100.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANDARD ABRASIVES 713159 Abrasive Utility Roll, 1 1/2 Inch Width x 150 Ft Length, Aluminum Oxide, P120 Grit, 3500-2
€78.54 /unit