Stafford Mfg 9SXGG006C High Torque Quick Release Clamping Handle, 6-32 Inch Thread Size, SS | CJ6KFM

STAFFORD MFG 9SXGG006C High Torque Quick Release Clamping Handle, 6-32 Inch Thread Size, SS

Item: CJ6KFM Model: 9SXGG006C
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Clamping Handle
Handle Dia. 1/2"
Material Stainless Steel
Screw Material Stainless Steel
Thread Size 6-32
Total Length 3 3/8"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelMaterialThread SizeScrew MaterialHandle Dia.Total LengthFinishPrice
Stafford Mfg 9LXGG004C High Torque Quick Release Clamping Handle, 4-40 Inch Thread Size, Steel | CJ6KFD 9LXGG004CSteel4-10Alloy Steel-3 3/8"Black Oxide-
RFQ
Stafford Mfg 9LXGG006C High Torque Quick Release Clamping Handle, 6-32 Inch Thread Size, Steel | CJ6KFE 9LXGG006CSteel6-32Alloy Steel-3 3/8"Black Oxide-
RFQ
Stafford Mfg 9LXGG008C High Torque Quick Release Clamping Handle, 8-32 Inch Thread Size, Steel | CJ6KFF 9LXGG008CSteel8-32Alloy Steel1"-Black Oxide-
RFQ
Stafford Mfg 9LXGG010F High Torque Quick Release Clamping Handle, 10-32 Inch Thread Size, Steel | CJ6KFG 9LXGG010FSteel10-32Alloy Steel1"-Black Oxide-
RFQ
Stafford Mfg 9LXGG014F High Torque Quick Release Clamping Handle, 1/4-28 Inch Thread Size, Steel | CJ6KFH 9LXGG014FSteel1/4"-28Alloy Steel1"5 1/8"Black Oxide-
RFQ
Stafford Mfg 9LXGG516F High Torque Quick Release Clamping Handle, 5/16-24 Inch Thread Size, Steel | CJ6KFJ 9LXGG516FSteel5/16"-24Alloy Steel1"5 1/8"Black Oxide-
RFQ
Stafford Mfg 9LXGG616F High Torque Quick Release Clamping Handle, 3/8-24 Inch Thread Size, Steel | CJ6KFK 9LXGG616FSteel3/8"-24Alloy Steel1"5 1/8"Black Oxide-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 9SXGG006C High Torque Quick Release Clamping Handle, 6-32 Inch Thread Size, SS