SSI TC1VG1W-A4A Temporary Strainer Cone Style 1 1/2 In | AC3DJN 2RTA2

SSI TC1VG1W-A4A Temporary Strainer Cone Style 1 1/2 In

Item: AC3DJN Model: TC1VG1W-A4ACross Ref: 2RTA2
7 In Stock

Ships within 2 days via

€121.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Temporary Strainer
Body Material Stainless Steel
Connection Type Wafer Flat Face
For Use With Oil, Water
Grade 304
Handle Width 1/8"
Includes Screen Yes
Inside Dia. 1 1/4"
Length 2 1/4"
Material Stainless Steel
Max. Pressure 740 psig
Max. Temp. 800°F
Outside Dia. 3 1/4"
Perforated Screen Size 1/8"
Pipe Size 1 1/2"
Screen Material Stainless Steel
Strainer Type Perforated
Type Cone Style

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)12.95
Ship length (cm)18.03
Ship width (cm)11.94
HS code7418205000
Country of OriginCN

Product Details:

    • Handle Width (1/8 In.)

Product Variants

ProductModelMPNPrice
SSI TC1VP1W-A4A Temporary Strainer Cone Style 6 Inch Ss | AC3DJJ 2RRZ7 TC1VP1W-A4ATC1VP1W-A4A€366.23
SSI TC1VM1W-A4A Temporary Strainer Cone Style 4 Inch Ss | AC3DJK 2RRZ8 TC1VM1W-A4ATC1VM1W-A4A€255.00
SSI TC1VK1W-A4A Temporary Strainer Cone Style 3 Inch Ss | AC3DJL 2RRZ9 TC1VK1W-A4ATC1VK1W-A4A€216.49
SSI TC1VH1W-A4A Temporary Strainer Cone Style 2 Inch Ss | AC3DJM 2RTA1 TC1VH1W-A4ATC1VH1W-A4A€144.63
SSI TC1VE1W-A4A Temporary Strainer Cone Style 1 Inch Ss | AC3DJP 2RTA3 TC1VE1W-A4ATC1VE1W-A4A€106.54
SSI TC1VD1W-A4A Temporary Strainer Cone Style 3/4 Inch Ss | AC3DJQ 2RTA4 TC1VD1W-A4ATC1VD1W-A4A€110.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SSI TC1VG1W-A4A Temporary Strainer Cone Style 1 1/2 In
€121.52 /unit