SSI 0250-125SFIH-42 Strainer Suction Diffuser 2 1/2 x 2 In | AB3FQR 1RXH2

SSI 0250-125SFIH-42 Strainer Suction Diffuser 2 1/2 x 2 In

Item: AB3FQR Model: 0250-125SFIH-42Cross Ref: 1RXH2
In Stock

Get it by Tuesday, Sep 30

€241.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Strainer
Body Material Cast Iron
Connection FF Flange
Connection Type FF Flanged
For Use With Gas, Petrochemical, Steam, Water
Length 10 7/8"
Max. Pressure 200 psi
Max. Temp. 212°F
Screen Material Stainless Steel
Screen Mesh Size 20 mesh
Screen Size 20 mesh
Seal Buna N
Strainer Type Mesh
Type Suction Diffuser
Standards ASME B16.1

Shipping Info:

Ship weight (kg) 19.62
Ship height (cm)33.27
Ship length (cm)46.99
Ship width (cm)29.97
HS code8421210000
Country of OriginCN

Product Variants

ProductModelConnection SizeMaterialSeal MaterialScreen MaterialStrainer TypePrice
SSI 0250-125SFIJ-42 Strainer Suction Diffuser Size 2 1/2 In | AB3FQT 1RXH3 0250-125SFIJ-422 1/2"Cast IronBuna N--€361.34
SSI 0300-125SFIH-42 Strainer Suction Diffuser Size 3 x 2 In | AB3FQU 1RXH4 0300-125SFIH-423"Cast IronBuna N--€388.43
SSI 0300-125SFIJ-42 Strainer Suction Diffuser 3 x 2 1/2 In | AB3FQV 1RXH5 0300-125SFIJ-423"Cast IronBuna NStainless SteelMesh€430.58
SSI 0300-125SFIK-42 Strainer Suction Diffuser Size 3 x 3 In | AB3FQW 1RXH6 0300-125SFIK-423"Cast IronBuna N--€430.57
SSI 0400-125SFIK-42 Strainer Suction Diffuser Size 4 x 3 In | AB3FQX 1RXH7 0400-125SFIK-424"Cast IronBuna N--€578.14
SSI 0400-125SFIM-42 Strainer Suction Diffuser Size 4 x 4 In | AB3FQY 1RXH8 0400-125SFIM-424"Cast IronBuna N--€662.41
SSI 0500-125SFIM-42 Strainer Suction Diffuser Size 5 x 4 In | AB3FQZ 1RXH9 0500-125SFIM-425"Cast IronBuna N--€678.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SSI 0250-125SFIH-42 Strainer Suction Diffuser 2 1/2 x 2 In
€241.99 /unit