SQUARE D HEPD80 Surge Protection Device, Hepd, 80Ka, 120/240V, 1 Phase, 3 Wire | AF7UVG 22P065

SQUARE D HEPD80 Surge Protection Device, Hepd, 80Ka, 120/240V, 1 Phase, 3 Wire

Item: AF7UVG Model: HEPD80Cross Ref: 22P065
7 In Stock

Ships within 2 days via

€269.51 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hardwired Surge Protection
Depth 2.1"
Enclosure Material Plastic
Enclosure Rating NEMA 4X
Filter Type Nonfiltering
Green Certification Or Other Recognition RoHS.png
Length 3.23"
Location Type 2
Material Plastic
Max. Surge Current Per Mode 40 kA
Max. Surge Current Per Phase 80 kA
Modes Of Protection 6
Mounting Style Panel
Nominal Discharge Amps 10 kA
Number Of Poles 2
Number Of Wires 3
Phase 1
Short Circuit Amps Rating 25 kA
Type Hardwired
Voltage 120/240V AC
Voltage Protection Rating 600V L-N, 700V L-G, 1000V L-L And N-G
Width 3 18/25"
Wire Gauge 12 AWG
Ambient Operating -40°F to +149°F
Amps Rating 10 kA
Cable Length 34"
Connection Wire AWG 14
Depth 2.1"
Enclosure Material Non-Metallic
Enclosure Rating NEMA 4X
Height 3.23"
Local Signalling 1 LED Green Normal Operation , 1 LED Green Off
Mcov 150V
Nominal Discharge Amps 10 kA
Number Of Phases 1
Returnability Yes
Sccr 25 kA
Standards CUL, UL 1449, UL 1449:ED. 4 TYPE I
Surge Arrester Type Electrical Distribution Network
Surge Current 80 kA
Voltage Protection Rating 600V, 900V, 1000V
Voltage Rating 120/240V AC
Warranty 5 yrs.
Width 3.72"
Wiring Configuration 3 Wire (Isolated Ground)

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)8.89
Ship length (cm)20.32
Ship width (cm)15.24
HS code8537109070
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HEPD80 Surge Protection Device, Hepd, 80Ka, 120/240V, 1 Phase, 3 Wire
€269.51 /unit