SQUARE D H365AWK Safety Switch 600VAC 3PST 400 Amps AC | AH2PDA 2JYE4

SQUARE D H365AWK Safety Switch 600VAC 3PST 400 Amps AC

Item: AH2PDA Model: H365AWKCross Ref: 2JYE4
In Stock : 4

Get it by Thursday, Sep 25

€6,180.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Switch
Amps 400A
Contact Form 3PST
Depth 10 1/4"
Duty Heavy Duty
Finish Galvannealed
Height 46 1/4"
Hp 250 hp @ 600V AC
Material Steel
Nema Enclosure Type NEMA 3R
Number Of Poles 3
Number Of Wires 3
Phase 3.0
Width 26 1/4"
Amps Rating 400A
Depth 10.13"
Device Application HeavyApplication
Disconnect Type Fusible Disconnect
Duty Rating Heavy Duty
Electrical Connection Lugs
Enclosure Rating NEMA 3R/12 Galvannealed Steel
Factory Installed Neutral No
Fuse Type H, K, R, J
Height 46.25"
Motor Hp 100 hp at 480V AC 50-60 Hz for 3 Phase Motors, 250 hp at 480V AC 50-60 Hz for 3 Phase Motors, 125 hp at 600V AC 50-60 Hz for 3 Phase Motors, 350 hp at 600V AC 50-60 Hz for 3 Phase Motors, 50 hp at 250V DC, 50 hp at 600V DC
Mounting Type Surface
Number Of Poles 3
Returnability Yes
Short Circuit Current Rating 10 kA
Standards UL 98, UL LISTED FILE E2875
Tightening Torque 550 lbf.in. @ 1/0 AWG to 750 kcmil
Warranty 18 Months
Width 26.25"
Wire Size 1/0 AWG to 750 kcmil
Wiring Configuration 3 Wire

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)117.48
Ship length (cm)26.04
Ship width (cm)66.68
Country of OriginMX

Product Details:

    • Fusible / Nonfusible : Fusible
    • Fuse Kit (Class R) : Mfr. No. HRK4060
    • Metallic / Non-Metallic : Metallic

Product Variants

ProductModelEnvironmentNema Enclosure RatingNumber Of WiresProtection MethodPhaseAmpsContact FormNumber Of PolesPrice
SQUARE D H361 Safety Switch 600VAC 3PST 30 Amps AC | AG9GAL 1H344 H361Indoor--Fusible----€499.19
SQUARE D H361AWK Safety Switch 600VAC 3PST 30 Amps AC | AG9GAM 1H345 H361AWKIndoor, OutdoorNEMA 3R, NEMA 12-Fusible-----
RFQ
SQUARE D H361DS Safety Switch 600VAC 3PST 30 Amps AC | AG9GAN 1H346 H361DSIndoor, OutdoorNEMA 4, NEMA 4X, NEMA 5-Fusible----€2,209.60
SQUARE D H361N Safety Switch 600VAC 3PST 30 Amps AC | AG9GAP 1H347 H361NIndoor--Fusible----€538.38
SQUARE D H362 Safety Switch 600VAC 3PST 60 Amps AC | AG9GAR 1H350 H362--3-3.060A3PST3€617.68
SQUARE D H362AWK Safety Switch 600VAC 3PST 60 Amps AC | AG9GAT 1H351 H362AWKIndoor, OutdoorNEMA 3R, NEMA 12-Fusible-----
RFQ
SQUARE D H362N Safety Switch 600VAC 3PST 60 Amps AC | AG9GAV 1H353 H362N--4-3.060A3PST3€582.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D H365AWK Safety Switch 600VAC 3PST 400 Amps AC
€6,180.77 /unit