SPEEDCLEAN FLOWJET-A-50 Coil Cleaning System, 400 Psi, 2.5 Gpm, 220V, 50Hz | AX3KFC

SPEEDCLEAN FLOWJET-A-50 Coil Cleaning System, 400 Psi, 2.5 Gpm, 220V, 50Hz

Item: AX3KFC Model: FLOWJET-A-50
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Coil Cleaning System
Gpm 2.5 GPM
Pressure 400 psi
Voltage 220V AC

Shipping Info:

Country of OriginUS

Product Details:

    • Better equipped for cleaning condenser coils and other large cooling or heating appliances, as compared to a power washer
    • Comes with 2 nozzles, a standard spray gun attachment, 12-inch hose, 25-inch power cord, 18-inch lance assembly and a user manual
    • Designed to handle pressures up to 400 psi with a maximum flow rate of 2.2 gpm for washing even the dirtiest coils with a continuous spray of water and cleaning chemicals
    • SC-WWSS-HF spray wand with a 90-degree nozzle facilitates cleaning of the coil from the inside out without damaging the sensitive fins

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDCLEAN FLOWJET-A-50 Coil Cleaning System, 400 Psi, 2.5 Gpm, 220V, 50Hz