SPEEDAIRE 7D741 Filter/regulator/lubricator 3/8 Inch Npt 118 Cfm 150 Psi | AF3JVX

SPEEDAIRE 7D741 Filter/regulator/lubricator 3/8 Inch Npt 118 Cfm 150 Psi

Item: AF3JVX Model: 7D741
7 In Stock

Ships within 2 days via

€323.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Filter/Regulator/Lubricator
Adjustable Pressure Range 5 psi to 150 psi
Adjustment Range 5 psi to 150 psi
Bowl Material Polycarbonate
Bowl Size 7 oz.
Drain Type Manual
Filter Rating 5 µm
Max. Flow 118 CFM
Max. Pressure 150 psi
Max. Temp. 175°F
Number Of Pieces 3
Overall Height 8 13/16"
Overall Width 10 1/2"

Shipping Info:

Ship weight (kg) 3.222
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8481100040
Country of OriginCN

Product Variants

ProductModelFilter Bowl MaterialLubricator Bowl CapacityLubricator TypeAir Inlet SizeOverall WidthFilter Bowl CapacityLubricator Bowl MaterialAir Outlet SizePrice
SPEEDAIRE 4ZL99 Filter/regulator/lubricator 5 To 150 Psi | AE2UTA 4ZL99Metal With Sight Glass32 oz.Micro Mist3/4"-32 oz.Aluminum3/4"€539.33
SPEEDAIRE 4ZM02 Filter/regulator/lubricator 5 To 150 Psi | AE2VAC 4ZM02Metal With Sight Glass32 oz.Mist3/4"-32 oz.Aluminum3/4"€560.30
SPEEDAIRE 4ZM04 Filter/regulator/lubricator 5 To 125 Psi | AE2VAE 4ZM04Polycarbonate1 oz.Micro Mist--1 oz.Pe-€120.75
SPEEDAIRE 7D683 Filter/regulator/lubricator 1/4 Inch Npt 51 Cfm 32150 Psi | AF3JTJ 7D683Polycarbonate2.2 oz.Micro Mist--2.2 oz.Polycarbonate-€171.49
SPEEDAIRE 7D684 Filter/regulator/lubricator 1/4 Inch Npt 51 Cfm 32250 Psi | AF3JTK 7D684Metal2.2 oz.Micro Mist--2.2 oz.Metal-€171.63
SPEEDAIRE 7D685 Filter/regulator/lubricator 3/8 Inch Npt 51 Cfm 32150 Psi | AF3JTL 7D685Polycarbonate2.2 oz.Micro Mist3/8"-2.2 oz.Polycarbonate3/8"€172.72
SPEEDAIRE 7D686 Filter/regulator/lubricator 3/8 Inch Npt 51 Cfm 32250 Psi | AF3JTM 7D686Metal2.2 oz.Micro Mist3/8"-2.2 oz.Metal3/8"€167.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 7D741 Filter/regulator/lubricator 3/8 Inch Npt 118 Cfm 150 Psi
€323.06 /unit