SPEEDAIRE 5ZEK0 Air Cylinder 1-1/4 Inch Bore 2 Inch Stroke | AE7MBK

SPEEDAIRE 5ZEK0 Air Cylinder 1-1/4 Inch Bore 2 Inch Stroke

Item: AE7MBK Model: 5ZEK0
7 In Stock

Ships within 2 days via

€75.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Air Cylinder
Actuation Type Air Extend, Spring Retract
Air Cylinder Type Round Body
Body Material Stainless Steel
Body Material Finish Silver Plated
Bore Dia. 1 1/4"
Cushion Type None
Cylinder Action Single Acting
End Cap Material Aluminum
Features Non-Switch Ready
Finish Silver
For Fluid Type Air
Inlet Gender Female
Magnetic Piston Non-Magnetic Piston
Max. Pressure 250 psi
Mounting Type Nose
Nose Mount Thread 3/4"-16
Overall Length 5.41"
Piston Material Aluminum
Piston Rod Material Stainless Steel
Port Size 0.125"
Rod Dia. 7/16"
Rod Thread Length 3/4"
Rod Thread Size 7/16"-20
Rod Thread Type Fine
Single Acting/double Acting Single Acting
Spring Retraction Force 7.5 lbs.
Stroke 2"
System Of Measurement Inch
Tube Material Stainless Steel
Type Round Body

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)3.56
Ship length (cm)18.29
Ship width (cm)3.56
HS code8412310080
Country of OriginUS

Product Variants

ProductModelCylinder TypePrice
SPEEDAIRE 5ZEA0 Air Cylinder 1-1/4 Inch Bore 5 Inch Stroke | AE7LYF 5ZEA0Round Body€102.38
SPEEDAIRE 5ZEJ9 Air Cylinder 1-1/4 Inch Bore 1 Inch Stroke | AE7MBJ 5ZEJ9Round Body€65.83
SPEEDAIRE 5ZEK1 Air Cylinder 1-1/4 Inch Bore 3 Inch Stroke | AE7MBL 5ZEK1Round Body€83.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5ZEK0 Air Cylinder 1-1/4 Inch Bore 2 Inch Stroke
€75.29 /unit